

€67.95/ pieceexcl. VAT
€82.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RN |
Code digit | RN-016-K-10-B |
Size | 16 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 169 mm |
Internal diameter | 22.9 mm |
Outer Diameter | 45 mm |