


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RL |
Code digit | RL-070-B-40-B |
Size | 70 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 221.5 mm |
Internal diameter | 66.8 mm |
Outer Diameter | 129 mm |