

€310.83/ pieceexcl. VAT
€376.10incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-250-N-10-B/2 |
Size | 250 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 364 mm |
Internal diameter | 96.1 mm |
Outer Diameter | 143 mm |