

€225.33/ pieceexcl. VAT
€272.65incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-200-N-10-B/2 |
Size | 200 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 414 mm |
Internal diameter | 68.2 mm |
Outer Diameter | 114 mm |