

€135.01/ pieceexcl. VAT
€163.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-130-N-10-V/2 |
Size | 130 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 276 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 95 mm |