

€126.43/ pieceexcl. VAT
€152.98incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-090-G-10-B/4 |
Size | 90 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 195 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 95 mm |