

€210.36/ pieceexcl. VAT
€254.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-066-Q-10-B/4-OBE |
Size | 66 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 393 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 88 mm |