

66,20 €/ pieceexcl. VAT
80,10 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-045-G-10-B/4 |
Size | 45 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 144 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 74 mm |