

€27.17/ pieceexcl. VAT
€32.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-014-D-20-V/3 |
Size | 14 |
Filter element material | Filter paper |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 103 mm |
Internal diameter | 22.3 mm |
Outer Diameter | 44.5 mm |