

€172.30/ pieceexcl. VAT
€208.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RD |
Code digit | RD-070-B-60-B |
Size | 70 |
Filter element material | Stainless steel mesh |
Filter fineness | 60 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 168.5 mm |
Internal diameter | 59 mm |
Outer Diameter | 118 mm |