

€76.52/ pieceexcl. VAT
€92.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | NR |
Code digit | NR-063-B-40-B |
Size | 63 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 159 mm |
Internal diameter | 32.2 mm |
Outer Diameter | 58 mm |