

€44.82/ pieceexcl. VAT
€54.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | NL |
Code digit | NL-063-E-25-V/4-N |
Size | 63 |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 159 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 44.5 mm |