

€157.43/ pieceexcl. VAT
€190.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LL |
Code digit | LL-080-B-100-B |
Size | 80 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 194 mm |
Internal diameter | 91.4 mm |
Outer Diameter | 128 mm |