

€26.72/ pieceexcl. VAT
€32.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SFC/SFCT |
Code digit | SFC-3500 |
Connection | 3/4" BSP |
Type of filter element | Spin-on cartridge element |
Length of filter element | 145 mm |
Outer Diameter | 98 mm |