

€149.02/ pieceexcl. VAT
€180.31incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-RVI |
Version | Inline mounting |
Opening pressure | 0,2 bar |
Max. operating pressure | 250 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Connections | 1.1/4" BSP |
Options | W/o nut + cutting ring |