STAUFF

STAUFF Female body sealing kit QRC-RH-16-FSK-BT-V10

  • ERIKS:14509132
Image 1
Save to list

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type of coupling
Screw coupling
Material
NBR/PTFE
Type of component
Sealing set
Nominal bore in DN
16 mm