STAUFF

STAUFF Female body sealing kit QRC-HSN-25-FSK-BT-V25

  • ERIKS:12494025
Image 1
Save to list

€91.49/ pieceexcl. VAT

€110.70incl. VAT

Estimated delivery date - 23/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type of coupling
Screw coupling
Material
NBR/PTFE
Type of component
Sealing set
Nominal bore in DN
25 mm