




€17.33/ pieceexcl. VAT
€20.97incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | SPV |
Group | 3D |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
G | M 8 |
H | 10.3 mm |
L1 | 97 mm |
L2 | 81 mm |
ØD1 | 14 mm |
ØD2 | 9 mm |
S | 5 mm |