




€13.72/ pieceexcl. VAT
€16.60incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SPV |
Group | 2 |
Material | Aluminium |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 70 mm |
L2 | 26 mm |
L3 | 56 mm |
ØD1 | 12 mm |
ØD2 | 6.5 mm |
S | 3 mm |