




€10.27/ pieceexcl. VAT
€12.43incl. VAT
22 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SPV |
Group | 2 |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 70 mm |
L2 | 26 mm |
L3 | 56 mm |
ØD1 | 12 mm |
ØD2 | 6.5 mm |
S | 3 mm |