




€5.73/ pieceexcl. VAT
€6.93incl. VAT
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL-DUEB |
Group | 3S |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 10 |
H | 8 mm |
L1 | 113 mm |
L2 | 33 mm |
L3 | 85 mm |
ØD1 | 18 mm |
ØD2 | 13 mm |
S | 8 mm |