
€44.72/ pieceexcl. VAT
€54.11incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HR |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dust plug |
Construction size | 6 |
Nominal bore in DN | 19 mm |
Colour | Black |