
€94.42/ pieceexcl. VAT
€114.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Dust plug |
Construction size | 8 |
Nominal bore in DN | 25 mm |