STAUFF

STAUFF Dust plug QRC-HS-19-DF-37-K-RD

  • ERIKS:14734973
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
6
Nominal bore in DN
19 mm
Colour
Red