
€28.10/ pieceexcl. VAT
€34.00incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dust plug |
Construction size | 3 |
Nominal bore in DN | 12.5 mm |
Colour | Silver |