
€51.02/ pieceexcl. VAT
€61.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FG |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 6 |
Nominal bore in DN | 19 mm |
Colour | Silver |