
€46.80/ pieceexcl. VAT
€56.63incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FG |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 4 |
Nominal bore in DN | 16 mm |
Colour | Silver |