
€5.44/ pieceexcl. VAT
€6.58incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HI |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Colour | Silver |