
€3.17/ pieceexcl. VAT
€3.84incl. VAT
Estimated delivery date - 12/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | RH |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dustcap |
Construction size | 4 |
Nominal bore in DN | 16 mm |
Colour | Red |