
€50.37/ pieceexcl. VAT
€60.95incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Colour | Silver |