STAUFF

STAUFF Dust cap QRC-HS-10-DM-23-K-RD

  • ERIKS:14734962
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
2
Nominal bore in DN
10 mm
Colour
Red