

€156.56/ pieceexcl. VAT
€189.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-25FM |
Type | Inline |
Size | 25FM suction/return line |
Code digit | SSF-25FM-O-4/4 |
Max. oilflow | 132/454 l/min |
Max. operating pressure | 12 bar |
Connection | SAE 6000 psi 1.1/2" |
Valve type | No valve |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |