




18,55 €/ pieceexcl. VAT
22,45 €incl. VAT
44 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMD-20 |
Adaption thread | M 16x2 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/4" BSP cyl. |
Sealing | NBR |
Medium temperature (continuous) | from -20 to 100 °C |
h | 41 mm |
SW A | 19 mm |
T | G1/4 |