STAUFF

STAUFF Diffuser SRV-114-B16

  • ERIKS:1058183
Image 1
Save to list

€32.35/ pieceexcl. VAT

€39.14incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Max. flow rate
114 l/min
Connections
1" BSP
Length
139 mm
Diameter
62 mm