

€72.09/ pieceexcl. VAT
€87.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Thermometer |
With display | Yes |
Thermometer | Yes |
Temperature range | 0 - 100 °C |
Bolt diameter | M 12 |
Length | 300 mm |
Temperature switch | No |
Temperature sensor | No |
Connection | SNA/SNK/SNKK |
Diameter | 33 mm |