STAUFF

STAUFF Cover plate GD-3D-W55

  • ERIKS:12529206
Image 1
Image 2
Image 1
Image 2
Save to list

€4.96/ pieceexcl. VAT

€6.00incl. VAT

23 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
GD
Group
3D
Material
Stainless steel 316 (V4A)
Surface protection
ACT
B1
60 mm
B2
30.5 mm
H
6.5 mm
L1
50 mm
L2
33 mm
ØD
12 mm
S
3 mm