




€4.54/ pieceexcl. VAT
€5.49incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | GD |
Group | 2D |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
B1 | 60 mm |
B2 | 30.5 mm |
H | 6.5 mm |
L1 | 42 mm |
L2 | 26 mm |
ØD | 12 mm |
S | 3 mm |