




€2.29/ pieceexcl. VAT
€2.77incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | GD |
Group | 2D |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
H | 7 mm |
L | 52 mm |
ØD | 9 mm |
S | 3 mm |