




€3.94/ pieceexcl. VAT
€4.77incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | DPL |
Group | 3 |
Material | Stainless steel 316 (V4A) |
B2 | 16 mm |
L4 | 51 mm |
ØD4 | 6.8 mm |