STAUFF

STAUFF Cover plate DPL-3-W3

  • ERIKS:11346953
Image 1
Image 2
Image 1
Image 2
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

286 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
DPL
Group
3
Material
Steel
Surface protection
Zinc-Nickel
B2
16 mm
L4
51 mm
ØD4
6.8 mm