




€0.25/ pieceexcl. VAT
€0.30incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | DPL |
Group | 1 |
Material | Steel |
Surface protection | Zinc-Nickel |
B2 | 15.5 mm |
L4 | 29.5 mm |
ØD4 | 6.8 mm |