




€3.40/ pieceexcl. VAT
€4.11incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAS |
Group | 3S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 60 mm |
B2 | 30.5 mm |
L1 | 55 mm |
L2 | 33 mm |
ØD | 11 mm |
S | 8 mm |