




€25.23/ pieceexcl. VAT
€30.53incl. VAT
44 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 6S |
Material | Stainless steel 316 (V4A) |
B | 45 mm |
L1 | 115 mm |
L2 | 90 mm |
ØD | 14 mm |
S | 10 mm |