




€7.98/ pieceexcl. VAT
€9.66incl. VAT
105 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | DPAL |
Group | 5S |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 85 mm |
L2 | 60 mm |
ØD | 11 mm |
S | 8 mm |