




€9.90/ pieceexcl. VAT
€11.98incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 8 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
L1 | 144 mm |
L2 | 120 mm |
ØD | 7 mm |
S | 5 mm |