STAUFF

STAUFF Cover plate DP-8-W3

  • ERIKS:11356809
Image 1
Image 2
Image 1
Image 2
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

97 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
8
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
L1
144 mm
L2
120 mm
ØD
7 mm
S
5 mm