




€2.02/ pieceexcl. VAT
€2.44incl. VAT
101 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 7 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
L1 | 118 mm |
L2 | 94 mm |
ØD | 7 mm |
S | 5 mm |