




€4.36/ pieceexcl. VAT
€5.28incl. VAT
495 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 6 |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
L1 | 86 mm |
L2 | 66 mm |
ØD | 7 mm |
S | 3 mm |