




€3.60/ pieceexcl. VAT
€4.36incl. VAT
70 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DP |
Group | 5 |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
L1 | 70 mm |
L2 | 52 mm |
ØD | 7 mm |
S | 3 mm |