STAUFF

STAUFF Cover plate DP-5-W3

  • ERIKS:851345
Image 1
Image 2
Image 1
Image 2
Save to list

€0.54/ pieceexcl. VAT

€0.65incl. VAT

2551 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DP
Group
5
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
L1
70 mm
L2
52 mm
ØD
7 mm
S
3 mm